Skip Content
FLOOR MAT,ANTIMICRBL/ANTIFATIGUE,3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MAT,ANTIMICRBL/ANTIFATIGUE,3X

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W683
  • Mfr. Model # 24W683
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Item Floor Mat
  • Width 2 ft.
  • Colour Green
  • Length 3 ft.
  • Thickness 1/2"
  • Edges Beveled Edges 4 Sides
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM D3884-01, ASTM C-1028-96, ASTM D-1004-94a-03, ASTM D-412, AATCC Test Method 147, ASTM G21-96, ASTM G22-76
  • Mat Shape Rectangle
  • Mat Surface Pattern Pebble
  • Oil Resistant No
  • Antimicrobial Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list