Skip Content
FLOOR MAT,ANTI-FATIGUE,BLUE,3 X 5 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MAT,ANTI-FATIGUE,BLUE,3 X 5 F

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MDK7
  • Mfr. Model # 5MDK7
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Blue
  • Item Floor Mat
  • Length 5 ft.
  • Width 3 ft.
  • Edges Beveled Edges 4 sides, Lie Flat to Reduce Tripping
  • Thickness 1"
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 2 lb./sq. ft.
  • Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Antimicrobial No
  • Mat Shape Rectangle
  • Mat Surface Pattern Marble
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material SBR Rubber
  • Antifatigue Yes
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Electrical Resistance Electrical Properties Not Tested

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list