Skip Content
FLOOR MAT,ANTI-FATIGUE,BLUE,3 X 5 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MAT,ANTI-FATIGUE,BLUE,3 X 5 F

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MDK1
  • Mfr. Model # 5MDK1
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • Item Floor Mat
  • Colour Blue
  • Length 5 ft.
  • Width 3 ft.
  • Edges Beveled Edges 4 sides, Lie Flat to Reduce Tripping
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Mat Shape Rectangle
  • Mat Surface Pattern Marble
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Surface Material SBR Rubber
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list