Skip Content
FLOOR MAT,ANTI-FATIGUE,BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MAT,ANTI-FATIGUE,BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MDL5
  • Mfr. Model # 5MDL5
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Item Floor Mat
  • Colour Black/Yellow
  • Length 12 ft.
  • Thickness 1"
  • Width 3 ft.
  • Edges Beveled Edges 4 sides, Lie Flat to Reduce Tripping
  • Antifatigue Mat Item Antifatigue Mat
  • Standards NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List