Skip Content
FLOOR MAT,ANTI-FATIGUE,BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MAT,ANTI-FATIGUE,BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MDL0
  • Mfr. Model # 5MDL0
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Floor Mat
  • Length 3 ft.
  • Width 2 ft.
  • Edges Beveled Edges 4 sides, Lie Flat to Reduce Tripping
  • Thickness 9/16"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Oil Resistant No
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Antifatigue Yes
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list