Skip Content
FLOOR MAT,ANTI-FATIGUE,BLACK,2 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR MAT,ANTI-FATIGUE,BLACK,2 X 3

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MDN2
  • Mfr. Model # 5MDN2
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Thickness 9/16"
  • Length 3 ft.
  • Item Floor Mat
  • Edges Beveled Edges 4 sides, Lie Flat to Reduce Tripping
  • Width 2 ft.
  • Colour Black
  • Cord Length 15 ft.
  • Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 107 ohms, Tested In Conformance with EOS/ESD-S4
  • Backing Material PVC Sponge with Red Stop
  • Antimicrobial No
  • Mat Surface Pattern Diamond Plate
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Anti-Static
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Surface to Surface Resistance 1.3 x 10 to 7th ohm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list