FLOOR MAT,ANTI-FATIGUE,BLACK,2 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR MAT,ANTI-FATIGUE,BLACK,2 X 3

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MDJ8
  • Mfr. Model # 5MDJ8
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour Black
  • Width 2 ft.
  • Item Floor Mat
  • Length 3 ft.
  • Thickness 1/2"
  • Edges Beveled Edges 4 sides, Lie Flat to Reduce Tripping
  • Antifatigue Mat Item Antifatigue Mat
  • Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Mat Surface Pattern Marble
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Surface Material SBR Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list