Skip Content
FLOOR LIGHT - FLUORESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR LIGHT - FLUORESCENT

DEFENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL709165
  • Mfr. Model # 709165
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1185
  • Shipping Weight 6.01 lbs

Product Details

Defender Fluorescent Floor Light. Polycarbonate lens, IP44 design for dust and water resistance. Rubberized carry handle and base. Heavy-duty impact resistant housing. CSA certified.

Technical Specs

  • Watts 38
  • Cord Length 10 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List