Skip Content
Discontinued with Replacement
FLOOR JACK 2.5T HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOOR JACK 2.5T HEAVY DUTY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG6102S
  • Mfr. Model # G6102S
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs
Suggested Replacement Product
JACK SERVICE 2-1/2 TON

Price: NA

Product Details

2-1/2 ton Professional Series Service Jack, max. lifting height of 20 inch and minimum lifting height of 3-3/4 inch. Designed to meet the requirements of the professional user these heavy-duty service jacks feature heavy gauge construction.

Technical Specs

  • Lifting Capacity 5,000 lbs.
  • Handle Length 49-7/8"
  • Item Professional Series Service Jack
  • Lifting Height Min. 3-3/4"
  • Lifting Height Max. 20"
  • Chassis Length 29-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list