Skip Content
FLOOR GRILLE,6X12 IN,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR GRILLE,6X12 IN,BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJC9
  • Mfr. Model # 4MJC9
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1469
  • Shipping Weight 2.35 lbs

Product Details

Floor grille. Floor register. Extra-wide border compensates for oversized floor openings. Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance.

Technical Specs

  • Finish Brown
  • Features Electrocoated and Powder Coated Surface
  • Depth (In.) 0.73
  • Item Floor Grille
  • Max. Duct Height (In.) 6
  • Max. Duct Width (In.) 12
  • Overall Height (In.) 7.75
  • Construction Stamped Steel
  • Overall Width (In.) 13.75
  • Grille/Register Item Floor Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list