Skip Content
FLOOR FINISH TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR FINISH TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY110004
  • Mfr. Model # 110004
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1642
  • Shipping Weight 9.25 lbs

Technical Specs

  • Item Floor Finish
  • Dry Time 30 min.
  • Size 4 L
  • Solids Content 16%
  • Coverage per Gallon 2,000 sq. ft.
  • Required Brush Speed 300 - 2,000 RPM

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list