Skip Content
FLOOR FINISH SUPER 90 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR FINISH SUPER 90 20L PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCJ493-20L
  • Mfr. Model # J493-20L
  • UNSPSC # 47131802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.14 lbs

Product Details

Excellent, all-purpose floor finish designed to provide a brilliant finish without buffing. Special polymers, polyethylenes and resins provide an incredibly durable film designed for no-buff and spray-buff systems.

Technical Specs

  • Item Super 90 Floor Finish
  • Size 20 L
  • Dry Time - Light Traffic 20 min.
  • Colour White
  • Features High Gloss
  • Finish Hard Scuff Resistant
  • For Use With Mops, Buffers
  • Base Type Polymer
  • Coverage 60 - 65 M2
  • Grit Non-Abrasive
  • Dry Time 20 min.
  • Dry Time Tack Free 30 min.
  • Dry Time Recoat 20 min.
  • Resin Type Proprietary Polymer
  • Application Temperature Room Temperature
  • Application Method No-buff and Spray-Buff Systems

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list