Skip Content
FLOOR DRILL PRESS,17 IN,3/4 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLOOR DRILL PRESS,17 IN,3/4 HP,115V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1KEN6
  • Mfr. Model # 1KEN6
  • UNSPSC # 23101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 184.0 lbs

Technical Specs

  • Amps AC 12
  • Includes Laser, Hex Wrenches, AAA Batteries
  • Item Floor Drill Press
  • Motor HP 3/4
  • Overall Depth 28-5/8"
  • Hz 60
  • Number of Speeds 16
  • Phase 1
  • Overall Height 64-7/8"
  • Overall Width 14-5/16"
  • Spindle Taper 3 JT
  • Base Size 11 x 20-3/8"
  • Chuck Size 5/8"
  • Max. Spindle To Base 45-3/8"
  • Voltage 120
  • Quill Dia. 2"
  • Spindle Speed 200 - 3630 rpm
  • Spindle Travel 3-1/4"
  • Swing 17"
  • Table Work Surface 14-1/4 x 14-1/4"
  • Table Slot Size 9/16"
  • Drive Type Belt
  • Capacity Cast Iron 5/8"
  • Capacity Steel 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list