Skip Content
FLOOR DRAIN STRAINER,SQUARE,6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN STRAINER,SQUARE,6IN

JAY R. SMITH MFG. CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U234
  • Mfr. Model # 11U234
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Material of Construction Nickel Bronze
  • Height (In.) 2-1/8
  • Item Adjustable Floor Drain Strainer
  • Package Quantity 1
  • Pipe Dia. (In.) 3-3/4
  • Length (In.) 6
  • Includes Mounting Screws
  • Type Square Commercial
  • Connection Threaded
  • Color/Finish Silver/Polished Nickel
  • Grid Material Nickel Bronze

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List