Skip Content
FLOOR DRAIN STRAINER,SQUARE,5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN STRAINER,SQUARE,5IN

JAY R. SMITH MFG. CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U233
  • Mfr. Model # 11U233
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Adjustable Floor Drain Strainer
  • Includes Mounting Screws
  • Height (In.) 2-1/16
  • Length (In.) 5
  • Material of Construction Nickel Bronze
  • Pipe Dia. (In.) 3-3/4
  • Package Quantity 1
  • Color/Finish Silver/Polished Nickel
  • Type Square Commercial
  • Connection Threaded
  • Grid Material Nickel Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list