Skip Content
FLOOR DRAIN STRAINER,ROUND,6IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN STRAINER,ROUND,6IN DIA

JAY R. SMITH MFG. CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U232
  • Mfr. Model # 11U232
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Height (In.) 2-1/16
  • Includes Mounting Screws
  • Item Adjustable Floor Drain Strainer
  • Material of Construction Nickel Bronze
  • Overall Dia. (In.) 5
  • Package Quantity 1
  • Pipe Dia. (In.) 3-3/4
  • Type Round Commercial
  • Color/Finish Silver/Polished Nickel
  • Grid Material Nickel Bronze
  • Connection Threaded
  • Overall Diameter 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list