Skip Content
FLOOR DRAIN GRID,DIA 4 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN GRID,DIA 4 IN,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPE8
  • Mfr. Model # 1PPE8
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Gauge 16
  • Item Floor Drain Grid
  • For Use With 3" Soil Pipe
  • Package Quantity 1
  • Material of Construction Stainless Steel
  • Pipe Dia. (In.) 4
  • Color/Finish Stainless Steel
  • Grid Material Stainless Steel
  • Connection Spring-Like Prongs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list