Skip Content
FLOOR DRAIN GRATE,SQUARE,5-9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN GRATE,SQUARE,5-9/16IN

JAY R. SMITH MFG. CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U230
  • Mfr. Model # 11U230
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes Mounting Screws
  • Length (In.) 5-9/16
  • Item Floor Drain Grate
  • Height (In.) 3/16
  • Material of Construction Nickel Bronze
  • Package Quantity 1
  • Type Square Commercial
  • Color/Finish Silver/Polished Nickel
  • Grid Material Nickel Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list