Skip Content
FLOOR DRAIN GRATE,ROUND,5-19/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN GRATE,ROUND,5-19/32 IN

JAY R. SMITH MFG. CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U228
  • Mfr. Model # 11U228
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Includes Mounting Screws
  • Height (In.) 5/32
  • Item Floor Drain Grate
  • Material of Construction Nickel Bronze
  • Package Quantity 1
  • Type Round Commercial
  • Color/Finish Silver/Polished Nickel
  • Overall Diameter 5-19/32"
  • Grid Material Nickel Bronze
  • Overall Dia. (In.) 5-19/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list