Skip Content
FLOOR DRAIN BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN BRUSH

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE97
  • Mfr. Model # 2KE97
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Floor Drain Brush
  • Overall Length 5-3/4"
  • Bristle Color Black
  • Brush Length 5-3/4"
  • Brush Dia. 4"
  • Trim Length 4"
  • Bristle Material Polypropylene
  • Cleaning Brush Style Replacement Brush Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list