Skip Content
FLOOR DRAIN BODY,3IN PIPE,6-1/2IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN BODY,3IN PIPE,6-1/2IN D

SMITH LIGHT COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U248
  • Mfr. Model # 11U248
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Height (In.) 4
  • Item Floor Drain Body
  • Package Quantity 1
  • Type Light Commercial without Flashing Collar
  • Material of Construction Cast Iron
  • Pipe Dia. (In.) 3
  • Overall Dia. (In.) 6-1/2
  • Color/Finish Yellow Duco Paint
  • Connection No-Hub
  • Overall Diameter 6-1/2"
  • Drain Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list