Skip Content
FLOOR DRAIN BODY,2IN PIPE,9IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR DRAIN BODY,2IN PIPE,9IN DIA

JAY R. SMITH MFG. CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U235
  • Mfr. Model # 11U235
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Height (In.) 4
  • Includes Trap Primer Connection
  • Item Floor Drain Body
  • Pipe Dia. (In.) 2
  • Package Quantity 1
  • Type Commercial with Flashing Collar
  • Material of Construction Cast Iron
  • Color/Finish Yellow Duco Paint
  • Overall Dia. (In.) 9
  • Connection No-Hub
  • Overall Diameter 9"
  • Drain Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list