FLOOR DOOR STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR DOOR STOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5U617
  • Mfr. Model # 5U617
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Bright Brass
  • Height 3-15/16"
  • Item Door Stop
  • Base Dia. 2-7/32"
  • Colour Yellow
  • Width 2-1/2"
  • Material Solid Brass
  • Mounting Type Floor-Mount
  • Tip Material Rubber
  • Hardware Included
  • Projection 3-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list