FLOOR DOOR STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR DOOR STOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5U608
  • Mfr. Model # 5U608
  • UNSPSC # 31162804
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.15 lbs

Product Details

Satin chrome, dome stop, 1-1/4 inches H, base diameter 1-3/4 inches. Floor mount door stop. Dome style, standard duty, screw in style base and includes mounting hardware.

Technical Specs

  • Finish Satin Chrome
  • Height 1-1/4"
  • Item Satin Chrome, Dome Stop, 1-1/4" H
  • Material Solid Brass
  • Mounting Style Screw-In
  • Mounting Type Floor Mount
  • Hardware Included
  • Base Dia. 1-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list