Skip Content
FLOOR COATNG WTR 1 GL TRA COTTA KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR COATNG WTR 1 GL TRA COTTA KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM280947
  • Mfr. Model # 280947
  • UNSPSC # 30122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Terra Cotta
  • Includes (2) Stablizers, Base
  • Base Type Solvent
  • Finish High Gloss
  • Coverage 400 sq. ft.
  • Item Floor Coating
  • Size 1 gal.
  • Dry Time 24 hr.
  • Surface Concrete
  • Application Method Brush, Roll
  • Exposure Conditions Mild to Moderate
  • VOC Content 150 g/L
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time Recoat 2 - 12 hr.
  • Dry Time Tack Free 2 hr.
  • Dry Time - Light Traffic 3 - 6 hr.
  • Resin Type Polyurea

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list