Skip Content
FLOOR COATNG WTR 1 GAL SFTY YLW KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR COATNG WTR 1 GAL SFTY YLW KIT

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM278270
  • Mfr. Model # 278270
  • UNSPSC # 30122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Safety Yellow
  • Includes Stablizer, Base
  • Item Floor Coating
  • Finish High Gloss
  • Base Type Solvent
  • Coverage 400 sq. ft.
  • Size 1 gal.
  • Dry Time 24 hr.
  • Application Method Brush, Roll
  • Surface Concrete
  • Exposure Conditions Mild to Moderate, Interior or Exterior
  • VOC Content 150 g/L
  • Green Environmental Attribute
  • Dry Time Tack Free 2 hr.
  • Dry Time Recoat 2 - 12 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Polyurea
  • Dry Time - Light Traffic 3 - 6 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list