FLOOR COATNG WTR 1 GAL LGHT GRY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR COATNG WTR 1 GAL LGHT GRY KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM278494
  • Mfr. Model # 278494
  • UNSPSC # 30122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Floor Coating
  • Colour Light Gray
  • Includes Stablizer, Base
  • Finish High Gloss
  • Base Type Solvent
  • Size 1 gal.
  • Coverage 400 sq. ft.
  • Dry Time 24 hr.
  • Exposure Conditions Mild to Moderate, Interior or Exterior
  • Application Method Brush, Roll
  • Surface Concrete
  • VOC Content 150 g/L
  • Dry Time Tack Free 2 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time Recoat 2 - 12 hr.
  • Dry Time - Light Traffic 3 - 6 hr.
  • Resin Type Polyurea

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list