Skip Content
FLOOR COATNG WATR 1 GL SFTY YLW KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR COATNG WATR 1 GL SFTY YLW KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM277498
  • Mfr. Model # 277498
  • UNSPSC # 30122003
  • CATALOGUE PAGE # 1617
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Safety Yellow
  • Includes Stablizer, Base
  • Finish High Gloss
  • Item Floor Coating
  • Size 1 gal.
  • Base Type Solvent
  • Coverage 400 sq. ft.
  • Dry Time 24 hr.
  • Surface Concrete
  • Application Method Brush, Roll
  • Exposure Conditions Mild to Moderate, Interior
  • VOC Content 100 g/L
  • Dry Time Recoat 2 - 12 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time Tack Free 2 hr.
  • Resin Type Polyurea
  • Dry Time - Light Traffic 3 - 6 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list