Skip Content
FLOOR COATING WATER 1 GAL CLEAR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR COATING WATER 1 GAL CLEAR KIT

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM280972
  • Mfr. Model # 280972
  • UNSPSC # 30122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Includes Stablizer, Base
  • Finish High Gloss
  • Item Floor Coating
  • Colour Clear
  • Size 1 gal.
  • Base Type Solvent
  • Coverage 400 sq. ft.
  • Dry Time 24 hr.
  • Surface Concrete
  • Application Method Brush, Roll
  • VOC Content 100 g/L
  • Exposure Conditions Mild to Moderate, Interior
  • Dry Time Recoat 2 - 12 hr.
  • Dry Time Tack Free 2 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time - Light Traffic 3 - 6 hr.
  • Resin Type Polyurea

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list