FLOOR COATING WATER 1 GAL CLEAR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR COATING WATER 1 GAL CLEAR KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM277499
  • Mfr. Model # 277499
  • UNSPSC # 30122003
  • CATALOGUE PAGE # 1617
  • Shipping Weight 13.0 lbs

Technical Specs

  • Finish High Gloss
  • Colour Clear
  • Includes Stablizer, Base
  • Item Floor Coating
  • Size 1 gal.
  • Coverage 400 sq. ft.
  • Base Type Solvent
  • Dry Time 24 hr.
  • Surface Concrete
  • Exposure Conditions Mild to Moderate, Interior or Exterior
  • Application Method Brush, Roll
  • VOC Content 150 g/L
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time Tack Free 2 hr.
  • Dry Time - Light Traffic 3 - 6 hr.
  • Dry Time Recoat 2 - 12 hr.
  • Resin Type Polyurea

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list