Skip Content
FLOOR COATING WATER 1 GAL BLACK KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR COATING WATER 1 GAL BLACK KIT

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM280971
  • Mfr. Model # 280971
  • UNSPSC # 30122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Black
  • Finish High Gloss
  • Includes Stablizer, Base
  • Item Floor Coating
  • Size 1 gal.
  • Base Type Solvent
  • Dry Time 24 hr.
  • Coverage 400 sq. ft.
  • Surface Concrete
  • VOC Content 150 g/L
  • Exposure Conditions Mild to Moderate, Interior or Exterior
  • Green Environmental Attribute
  • Application Method Brush, Roll
  • Dry Time Recoat 2 - 12 hr.
  • Dry Time Tack Free 2 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time - Light Traffic 3 - 6 hr.
  • Resin Type Polyurea

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list