Skip Content
FLOOR COATING EPOXY SHIELD 2GAL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR COATING EPOXY SHIELD 2GAL KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM205813
  • Mfr. Model # 205813
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 1544
  • Shipping Weight 27.77 lbs

Product Details

Epoxy Shield industrial floor coating is a two-part, high solids, solvent-based epoxy. One kit covers 350-500 sq. ft. Kit contains 2 full gallons and a bilingual instruction sheet. Muriatic acid etching is required.

Technical Specs

  • Colour Silver Gray
  • Item Floor Coating
  • Size 2 x 2 gal.
  • Dry Time - Light Traffic 24 hr.
  • Features Versatile, Two Component Epoxy
  • Finish Gloss
  • For Use With Ultra Wear Anti-Slip Additive
  • Base Type Solvent
  • Coverage 350-500 sq. ft.
  • Standards USDA
  • Dry Time 72 hr.
  • Surface Concrete
  • Exposure Conditions Interior/Exterior
  • Application Method Brush or Roll
  • VOC Content Less Than 250 g/L
  • Dry Time Recoat 4 hr.
  • Dry Time Tack Free 4 hr.
  • Resin Type Epoxy
  • Application Temperature 50 Degrees F - 100 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list