FLOOR BRUSH,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR BRUSH,12 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1DU75
  • Mfr. Model # 1DU75
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Floor Brush
  • Trim Length 3"
  • Block Size 12"
  • Bristle Color Black
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System No
  • Broom Connection Type Threaded
  • Broom Application Semi-Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list