FLOOR BROOM W/ STIFF BRISTLES GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOOR BROOM W/ STIFF BRISTLES GR

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29202
  • Mfr. Model # 29202
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1686
  • Shipping Weight 2.4 lbs

Product Details

Heavy-duty floor broom with stiff bristles. Size 2.5 in. x 19 in. Colour: Gray.

Technical Specs

  • Item Floor, Heavy-Duty, Stiff
  • Bristle Color Green
  • Brush Length 19"
  • Brush Width 2-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list