Skip Content
FLOOR BROOM W/ MEDIUM BRISTLES OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR BROOM W/ MEDIUM BRISTLES OR

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC31797
  • Mfr. Model # 31797
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.2 lbs

Product Details

Floor, Medium. Size is 2 inches by 16 inches.

Technical Specs

  • Item Broom Head
  • Bristle Color Orange
  • Block Size 2"
  • Block Material Polypropelyne
  • Trim Length 2"
  • Bristle Material Polyester
  • Broom Width 16"
  • Handle Colour Orange
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List