Skip Content
FLOOR BROOM W/ MED BRISTLES PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR BROOM W/ MED BRISTLES PURPLE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC31798
  • Mfr. Model # 31798
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.2 lbs

Product Details

Floor, Medium. Size is 2 inches by 16 inches.

Technical Specs

  • Item Floor, Medium
  • Brush Width 2"
  • Bristle Color Purple
  • Brush Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list