Skip Content
FLOOR BROOM W/ COMBO BRISTLES WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR BROOM W/ COMBO BRISTLES WH

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC31945
  • Mfr. Model # 31945
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.65 lbs

Product Details

Floor broom, combo bristles. Size 2 in. x 24 in. Colour: White.

Technical Specs

  • Overall Length 24"
  • Bristle Color White
  • Item Wide Floor Broom Head
  • Brush Length 24"
  • Brush Width 2"
  • Brush Bristle Firmness Medium
  • Trim Length 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list