Skip Content
FLOOR BROOM,56 IN. OAL,11IN. TRIM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOOR BROOM,56 IN. OAL,11IN. TRIM L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3ZJE1
  • Mfr. Model # 3ZJE1
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Technical Specs

  • Item Floor Broom
  • Handle Colour Black
  • Handle Material Wood
  • Handle Length 42"
  • Bristle Color Black
  • Handle Dia. 1-1/8"
  • Sweep Face 10"
  • Bristle Material Polyester
  • Trim Length 11"
  • Chemical Resistant No
  • Acid Resistant No
  • Color Coding System No
  • Broom Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list