!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOODLT 9 LED SOLAR 120 MOTION ACT

FLOODLT 9 LED SOLAR 120 MOTION ACT

DESIGNERS EDGE

FLOODLT 9 LED SOLAR 120 MOTION ACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLT 9 LED SOLAR 120 MOTION ACT

FLOODLT 9 LED SOLAR 120 MOTION ACT

DESIGNERS EDGE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WDSL950
  • Mfr. Model # L950
  • UNSPSC # 39111527
  • CATALOGUE PAGE # 182
  • Shipping Weight 2.48 lbs

Technical Specs

  • Item General Purpose Floodlight
  • Colour Temperature 6,500K
  • Fixture Wattage 6.3 W
  • Height 11"
  • Fixture Housing Colour Black
  • Fixture Lens Material Plastic
  • Fixture Sensor Type Motion
  • Light Distribution Shape NEMA 6x6
  • Warranty 90 day Limited
  • Lens Material Plastic
  • Product Type Solar Light
  • Lumens 40
  • Voltage 1.6VDC
  • Width 4-1/4"
  • Fixture Housing Material Plastic
  • Fixture Mounting Location Wall
  • Includes Rechargeable Battery
  • Lumens per Watt 6.5
  • Length 7-1/2"
  • Housing Material High-Impact Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list