Skip Content
FLOODLITE HAZ LOC 150W 50FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOODLITE HAZ LOC 150W 50FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDXP1630-50P
  • Mfr. Model # XP1630-50P
  • UNSPSC # 39111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

With 135 degree vertical adjustment range, and an optional tripod stand, the XP1530 gets the light where you need it. Its intense light output ensures that your work area is well lit.

Technical Specs

  • Lamp Type Incandescent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list