FLOODLIGHTLED PORTABLE 30 WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLOODLIGHTLED PORTABLE 30 WATT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLF30
  • Mfr. Model # LF30
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.58 lbs

Product Details

Floodlights, LED, Portable Task Light, Floor/Optional Tripod, Lamp Watts 30, Cord Type 6 ft. 18/3 SJTW, Lumens 2,400, Colour Yellow.

Technical Specs

  • Features 30 Watt Integrated LED Portable Flood Light, 2100 Lumen Output 6300K, Color Temperature, 72% CRI, 50,000 Hour Life, IP54 Rainproof Rated, Rugged Powder Coated Cast Aluminum Body, Tempered Glass Lens, Cushioned Handle and Light Swivel Independently, Compact Size for Tight Locations, 6 ft .18/3 SJTW Cord, Push Button On/Off Switch
  • Gauge/Conductor 18/3
  • Item Portable LED Task Light - Floor/Optional Tripod
  • Colour Yellow
  • Lamp Watts
  • Lumens 2,100
  • NEMA Plug Configuration 5-15P
  • Number of Lamp Heads 1
  • IP Rating 54
  • NEC Cord Designation SJTW
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list