Skip Content
FLOODLIGHT WARRIOR MH + MV 400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLOODLIGHT WARRIOR MH + MV 400W

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLWM408
  • Mfr. Model # WM408
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.5 lbs

Product Details

Warrior high intensity discharge HID lighting fixture, trunnion mounted floodlight, metal halide lamp, 400 watt.

Technical Specs

  • Lamp Type Metal Halide
  • Item Floodlight, 400 W
  • Depth 7"
  • Height 17"
  • Width 15"
  • Housing Material Die Cast Aluminium Housing
  • Housing Finish Stainless steel
  • Mounting Galvanized Steel Trunnion
  • Standards U.L. Wet Location Listed
  • Series Warrior
  • Socket Type Mogul Base Porcelain
  • Min. Starting Temp. -30 Degrees C
  • Lamp Included / Lamp Not Included Lamp Included

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List