Skip Content
FLOODLIGHT RECH 20W COB LED TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOODLIGHT RECH 20W COB LED TRIPOD

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLFR20T
  • Mfr. Model # LFR20T
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Yellow
  • Includes Tripod, Charger
  • Features 20 Watt COB LED 1250 Lumen Rechargeable Flood Light With 36" Tripod. Dual Brightness Levels, IP54 Rainproof, Cast Aluminum Powder Coated Housing, Adjustable Base Stand. 6600 mAH Lithium Ion Battery. 4800K 75% CRI. cETLus Listed.
  • Item Rechargeable LED Flood Light on Tripod
  • Lumens 1,250
  • Voltage 110 VAC
  • IP Rating 54
  • Standards cETL
  • Number of Lamp Heads 1
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list