Skip Content
Discontinued with Replacement
FLOODLIGHT QUARTZ WEDGE SM 500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLOODLIGHT QUARTZ WEDGE SM 500W

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLQZ5L
  • Mfr. Model # QZ5L
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs
Suggested Replacement Product
FIXTURE,FLOODLIGHT

Price: NA

Product Details

Quartz small wedge floodlight fixture with flat black paint finish, clear heat and impact-resistant tempered glass lens and die-cast aluminum housing. 500 watt, 120 volt.

Technical Specs

  • Lamp Type Quartz Halogen
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list