Skip Content
FLOODLIGHT POTABLE 50 WATT LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT POTABLE 50 WATT LED

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLF50
  • Mfr. Model # LF50
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1187
  • Shipping Weight 1.0 lbs

Product Details

Portable LED floodlight. 50 Watt. 18/3 SJTW 6 ft. cord. 3,500 lumen output, IP54 rated. Colour yellow.

Technical Specs

  • Features 30 W Integrated LED Portable Flood Light,3500 Lumen Output 6300 K, Color Temperature, 72% Cri, 50,000 Life, Ip 54 Rainproof Rated, Rugged Powder Coated Cast Aluminium Body, Tempered Glass Lens, Cushioned Handle and Light Swivel Independently, 6 ft. 18/3 Sjtw Cord, Push Button On/Off Switch
  • Gauge/Conductor 18/3
  • Item Portable Task Light - Floor/optional Tripod
  • Colour Yellow
  • Lamp Watts 50
  • Lumens 3500
  • NEMA Plug Configuration 5-15 P
  • IP Rating 54
  • Number of Lamp Heads 1
  • NEC Cord Designation Sjtw
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Guard Type SJTW
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list