Skip Content
FLOODLIGHT LED PORTABLE 10W COB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT LED PORTABLE 10W COB

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLFC10
  • Mfr. Model # LFC10
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1187
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Yellow
  • Features Ip 54 Rainproof Rated, Rugged Powder Coated Cast Aluminium Body, Tempered Glass Lens.
  • Item Portable LED Task Light - Floor
  • Gauge/Conductor 18/3
  • Lumens 750
  • NEMA Plug Configuration 5-15 P
  • Standards Cetl
  • Voltage 120 V
  • Number of Lamp Heads 1
  • IP Rating 54
  • NEC Cord Designation Sjtw
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lamp Watts 10
  • Guard Type SJTW

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List