Skip Content
FLOODLIGHT LED 50W W/POLYCARB LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT LED 50W W/POLYCARB LENS

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE970LED-PL
  • Mfr. Model # LE970LED-PL
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 4.25 lbs

Product Details

Voltage 120, Watts 50, Lumens 5,000, Colour Yellow, Lamp Type LED, Cord Length 4.57 m, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Includes 50 W Floodlight, Standards cETL, Green Environmental Attribute Product Contributes to Reducing Energy Consumption

Technical Specs

  • Colour Yellow
  • Includes 50 W Floodlight
  • Features As Bright as a 500 W Quartz Halogen (50 W Version), Low Energy Usage, No Bulb Replacement Required, Instant Start-Up, at Full Output, Even in Cold Temperatures, Cool to the Touch, Even if Left Running for Extended Lengths of Time, Durable Cast Aluminum Housing
  • Gauge/Conductor 16/3
  • Item Temporary Job Site Light
  • Lamp Included No
  • Lamp Watts 50
  • Lumens 5,000
  • Voltage 120 VAC
  • NEMA Plug Configuration 5-15P
  • Guard Type Polycarbonate
  • Standards cETLus
  • Number of Lamp Heads 1
  • Rated Life 50,000 hr.
  • IP Rating 65
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • NEC Cord Designation SJOW
  • Safety Rated Not Safety Rated
  • Max. Extension Height 9-1/2"
  • Type - Job Site Lighting Yoke
  • Light Source- Lighting LED
  • Power Source - Job Site Lighting Corded (AC)
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood
  • Cord Length - Job Site Lighting 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list