Skip Content
FLOODLIGHT LED 50W PL W/ MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT LED 50W PL W/ MAGNET

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE970LED-PL-MAG
  • Mfr. Model # LE970LED-PL-MAG
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 14.3 lbs

Product Details

Voltage 120, Watts 50, Lumens 5,000, Colour Yellow, Base Magnets, Lamp Type LED, Cord Length 4.57 m, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Magnetic Pull 260 lbs., Includes 50 W Floodlight, (2) magnets, Standards cETL, Green Environmental Attribute Product Contributes to Reducing Energy Consumption

Technical Specs

  • Colour Yellow
  • Gauge/Conductor 16/3
  • Includes 50 W Floodlight, (2) Magnets
  • Item Magnet Mount
  • Lumens 5,000
  • Lamp Watts 50
  • Voltage 120 V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Cetl
  • Features No Bulb Replacement Required
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List