FLOODLIGHT LED 30W PL W/ STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLOODLIGHT LED 30W PL W/ STAND

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE965LED-PL-FS
  • Mfr. Model # LE965LED-PL-FS
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1187
  • Shipping Weight 4.08 lbs

Product Details

Voltage 120, Watts 30, Lumens 3,000, Colour Yellow, Base Floor Stand, Lamp Type LED, Cord Length 4.57 m, Cord Type SJOW, Plug Type 5-15P, Gauge/Conductor 18/3, Includes 30 W Floodlight, Floor Stand, Standards cETL, Green Environmental Attribute Product Contributes to Reducing Energy Consumption

Technical Specs

  • Gauge/Conductor 18/3
  • Colour Yellow
  • Includes 30 W Floodlight, Floor Stand
  • Item LED Flood
  • Lamp Watts 30
  • Lumens 3,000
  • Standards Cetlus
  • Voltage 120 V
  • Features Cordless and Rechargeable, Light Output Equivalent to 300 W Quartz Halogen, Low Energy Usage, No Bulb Replacement Required, Ip 54 Weatherproof Rated, Instant Starup, At Full Output, Even in Cold Temperatures, Cool to the Touch, Durable Cast Aluminium Housing.
  • NEMA Plug Configuration 5-15 P
  • Guard Type SJOW
  • IP Rating 54
  • Rated Life 50,000 Hr.
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list