Skip Content
FLOODLIGHT HYPALUME LED 50G WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLOODLIGHT HYPALUME LED 50G WIDE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHMF2000WMOB
  • Mfr. Model # HMF2000WMOB
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 3093
  • Shipping Weight 34.4 lbs

Product Details

Tested to LM-79-08/sealed and tested to IP6K9K. Variety of bracket options including mobile equipment bracket, fixed lighting bracket, pole and cable suspension mount interfaces. Input 18-52V DC, 280 watts max power draw.240W nominal @ 24V to 52V.

Technical Specs

  • Includes Lamp
  • Lamp Type LED
  • Material Aluminum
  • Item HypaLUME
  • Width 22"
  • Shape Rectangle
  • Mounting Type 50 G SS Bracket
  • Volt Bulb 18 - 52
  • Used For Large Areas Illumination
  • Termination Type Pigtail
  • Lamp Life 20,000 hrs
  • Current Rating 10 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list